Sign Post, U-Channel, , Steel Green, Powder Coated, 12 ft. L, 3" D

  • Mfr # 97206

  • Zoro # G4018598


product price:  $156.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
12 ft.
Width
3-21/64"
Depth
3"
Material
Steel
Post Style
U-Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97206
Zoro #
G4018598
UPC #
754473972066
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3-21/64"
Depth
3"
Sign Post Length
144 in
Sign Post Width
3 21/64 in
Sign Post Depth
3 in
Mounting Hole Dia.
0.375 in
Length of Post Punched
Full Length

Details

Item
Sign Post
Material
Steel
Post Style
U-Channel
Color
Green
Shape
U-Channel
Finish
Powder Coated
Breakaway Feature
No
U-Channel Profile
Open
Sign Post Material
Steel
Sign Post Finish
Baked Enamel
Sign Post Color
Green
NCHRP-350 Compliant
No
Sign Post Style
U-Channel
Includes Mounting Hardware
No
Hole Punch Style
Prepunched
Includes Clean Out Bar
No
Sign Post lb./ft.
2 lb/ft
Holes on 1 in. Centers
Yes

Description

Sign Post, U-Channel, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Baked Enamel, Sign Post Length 144 in, Sign Post Depth 3 in, Sign Post Width 3 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.