Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Metalized Polyester Wire Marker, THT-37-413-10

  • Mfr # THT-37-413-10

  • Zoro # G6599993


product price: $415.79
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Material
Metalized polyester
Label Type
Metallic, Non-Metal
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-37-413-10
Zoro #
G6599993
UPC #
662820579496
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
1/2 in
Core Diameter
3 in
Label Thickness
0.0034 in

Details

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Item
Precut Label Roll
Material
Metalized polyester
Label Type
Metallic, Non-Metal
Standards
UL Recognized
Application
Component Labeling, General Labeling/Identification
Label Material
Polyester
Adhesive
Adhesive
Labels per Roll
10,000
Maximum Service Temperature
230 Degrees F
Label Media Format
Precut Roll
Material Series
B-413
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
IP-R6002, R6002
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
For Print Method
Thermal-Transfer
Recommended Ribbon
IP-R6002, R6002
Adhesive Properties
Aggressive Permanent Adhesive
Label Color
Gray
Secondary Label Included
No
Product Type
Labels
Adhesive Material
Acrylic
Label Finish
Satin
Label Shape
Rectangle
Inkjet Printable
No
Labels per Row
2

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Gray, Label Finish Satin, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-413, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.