Silver Polyester Wire Marker, THT-17-434-3

  • Mfr # THT-17-434-3

  • Zoro # G6476066


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Color
Silver
Material
Polyester
Label Type
Metallized
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-17-434-3
Zoro #
G6476066
UPC #
662820302827
Country of Origin
Mexico

Dimensions

Label Width
2 in
Label Height
1 in
Roll Width
2 13/64 in
Label Thickness
0.004 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Color
Silver
Material
Polyester
Label Type
Metallized
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Asset Management/Tracking Identification, General Labeling/Identification, Inventory and Inspection Labeling
Adhesive
Adhesive
Labels per Roll
3,000
Label Material
Metallized Polyester
Labels per Row
1
Label Shape
Rectangle
Product Type
Labels
Label Finish
Gloss
For Print Method
Thermal-Transfer
Minimum Service Temperature
-94 Degrees F
Label Color
Silver
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Material Series
B-434
Secondary Label Included
No
Inkjet Printable
No
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
IP-R6000, R6000
Maximum Service Temperature
194 Degrees F
Recommended Ribbon
IP-R6000, R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Metalized Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.