Silver Polyester Wire Marker, THT-19-438-1
Mfr # THT-19-438-1
Zoro # G7131932
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Color
Silver
Material
Polyester
Label Type
Tamper-Indicating Metallized
Label Width
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-19-438-1
Zoro #
G7131932
UPC #
662820301844
Country of Origin
Mexico
Dimensions
Label Width
3 in
Label Height
2 in
Core Diameter
3 in
Label Thickness
0.0033 in
Roll Width
3 13/64 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Matte, Label Height 2 in, Label Material Metalized Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.