Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-55-434-1

  • Mfr # THT-55-434-1

  • Zoro # G7055422


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Height
2 in
Material
Polyester
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-55-434-1
Zoro #
G7055422
UPC #
662820302872
Country of Origin
United States

Dimensions

Height
2 in
Width
4 in
Label Width
4 in
Label Height
2 in
Core Diameter
3 in
Label Thickness
0.004 in

Details

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Metallized
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Asset Management/Tracking Identification, General Labeling/Identification, Inventory and Inspection Labeling
Adhesive
Adhesive
Labels per Roll
1,000
Label Material
Metallized Polyester
Inkjet Printable
No
Compatible Mfr Part Number
IP-R6007, R6007
Label Media Format
Precut Roll
Label Shape
Rectangle
Maximum Service Temperature
194 Degrees F
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal-Transfer
Labels per Row
1
Label Color
Silver
Secondary Label Included
No
Adhesive Material
Acrylic
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Product Type
Labels
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
IP-R6007, R6007
Material Series
B-434

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Silver, Label Finish Gloss, Label Height 2 in, Label Material Metalized Polyester, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.