Silver Polyester Wire Marker, THT-55-435-1

  • Mfr # THT-55-435-1

  • Zoro # G6929431


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Color
Silver
Material
Polyester
Label Type
Metallized
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-55-435-1
Zoro #
G6929431
UPC #
662820302483
Country of Origin
Mexico

Dimensions

Label Width
4 in
Label Height
2 in
Label Thickness
0.0027 in
Core Diameter
3 in
Roll Width
4 13/64 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Color
Silver
Material
Polyester
Label Type
Metallized
Standards
AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Asset Management/Tracking Identification, General Labeling/Identification, Inventory and Inspection Labeling
Label Material
Metallized Polyester
Adhesive
Adhesive
Labels per Roll
1,000
Inkjet Printable
No
Product Type
Rating Plate Labels
Compatible Mfr Part Number
IP-R6007, R6007
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
IP-R6007, R6007
Label Finish
Gloss
Labels per Row
1
Adhesive Properties
Permanent Adhesive
Label Shape
Rectangle
Material Series
B-435
Secondary Label Included
No
Maximum Service Temperature
194 Degrees F
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Label Color
Silver

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Silver, Label Finish Gloss, Label Height 2 in, Label Material Metalized Polyester, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.