Single-ColorPrinterRibbon, Yellow, 150ftL
Mfr # M7-R10000-YL
Zoro # G108260716
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
M710
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Compatible Mfr Part Number
BMP71, BMP71-AM-BWSPWID, BMP71-AM-BWSSFID, M710, M710-KIT, M710-WB-KIT, M710-WB-PWID, M710-WB-SFID
Ribbon Length
150 ft
Ribbon Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7-R10000-YL
Zoro #
G108260716
UPC #
888434588222
Country of Origin
Mexico
Dimensions
Ribbon Length
150 ft
Ribbon Width
2 in
Details
Item
Printer Ribbons
Printer Series Compatibility
M710
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Compatible Mfr Part Number
BMP71, BMP71-AM-BWSPWID, BMP71-AM-BWSSFID, M710, M710-KIT, M710-WB-KIT, M710-WB-PWID, M710-WB-SFID
Ribbon Color
Yellow
Ribbon Format
Ribbon in Cartridge
Ribbon Formulation
Resin
Ribbon Series
R10000
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, BMP71-AM-BWSPWID, BMP71-AM-BWSSFID, M710, M710-KIT, M710-WB-KIT, M710-WB-PWID, M710-WB-SFID, Material Properties Not Applicable, Printer Series Compatibility M710, Ribbon Color Yellow, Ribbon Format Cartridge, Ribbon Length 150 ft, Ribbon Width 2 in, Ribbon Series R10000, Ribbon Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.