Shop CONDOR

This Sink Is For Utensil Wash Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468J95

  • Mfr # 468J95
  • Zoro # G5064628

product price: 
$
7.29
/ea

Key Features

Legend
This Sink Is For Utensil Wash Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468J95
Zoro #
G5064628
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Sink Is For Utensil Wash Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
This Sink Is For Utensil Wash Only
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mirror Print
No
Sign Header
No Header
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Sink Is For Utensil Wash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.