Zoro Homepage

Sleeve Label, Green, Polyolefin, 1 in W

  • Mfr # M6-187-1-342-GR

  • Zoro # G708434746


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Maximum Wire Gauge
10 AWG
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Width
1 in
Product Type
Sleeve
Minimum Wire Gauge
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-187-1-342-GR
Zoro #
G708434746
UPC #
888434595459
Country of Origin
United States

Dimensions

Label Width
1 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in
Label Height
11/32 in
Roll Width
3/16 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 11/32 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.