Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # BM-125-1-312

  • Zoro # G408434442


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 224
Color
White ( Matte )
Shrink Ratio
3:1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-125-1-312
Zoro #
G408434442
UPC #
888434602683
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Width
1 in
Label Height
1/4 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.11 in

Details

Item
Sleeve
Standards
UL 224
Color
White ( Matte )
Shrink Ratio
3:1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
16 AWG
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Application
Electrical Labeling, Wire and Cable Labeling
Product Type
Sleeve
Preprinted Text
No Legend
Label Finish
Matte
Preprinted Images
None
Recommended Ribbon
M61-R4310, M7-R4300
Minimum Wire Gauge
22 AWG
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Labels per Roll
1,000
Label Media Format
Die-cut
Material Properties
Heat-shrinkable
Double-Sided Printable
No
Label Material
Polyolefin
Label Color
White
Adhesive
Non-Adhesive
Labels per Row
1
Maximum Service Temperature
275 Degrees F
Material Series
B-312

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.