Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin

  • Mfr # BM7C-1000-342

  • Zoro # G708434968


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Recommended Ribbon
M7-R6600
Label Material
Polyolefin
Material Properties
Flame-retardant
Maximum Wire Diameter
0.95 in
Application
Electrical Labeling, Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM7C-1000-342
Zoro #
G708434968
UPC #
888434603581
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.95 in
Roll Length
50 ft
Minimum Wire Diameter
0.33 in
Roll Width
1 in
Label Height
1 21/32 in

Details

Item
Sleeve
Recommended Ribbon
M7-R6600
Label Material
Polyolefin
Material Properties
Flame-retardant
Application
Electrical Labeling, Wire and Cable Labeling
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
BMP71, M710
Preprinted Text
No Legend
Shrink Ratio
3:1
Color
White ( Matte )
Label Finish
Matte
Double-Sided Printable
No
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Indoor/Outdoor Usage
Indoor
Maximum Wire Gauge
500 MCM
Printer Series Compatibility
BMP71, M710
Label Color
White
Preprinted Images
None
For Print Method
Thermal Transfer
Product Type
Sleeve
Standards
Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, RoHS Compliant, UL 224
Label Media Format
Continuous
Material Series
B-342
Minimum Service Temperature
-67 Degrees F
Minimum Wire Gauge
2 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 21/32 in, Label Width Not Applicable, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6600, Printer Series Compatibility BMP71, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.