SleeveLabel, White, Polyolefin, 19/32inW

  • Mfr # BM-187-175-342-3

  • Zoro # G008434484


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Product Type
Sleeve Label
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-187-175-342-3
Zoro #
G008434484
UPC #
888434602966
Country of Origin
United States

Dimensions

Roll Width
5/8 in
Label Height
11/32 in
Minimum Wire Diameter
0.06 in
Label Width
19/32 in
Maximum Wire Diameter
0.15 in

Details

Item
Sleeve Label
Color
White ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Product Type
Sleeve Label
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Label Attachment Style
Heat Shrink
Adhesive Properties
Non-Adhesive
Label Finish
Matte
Labels per Roll
3,000
Label Color
White
Labels per Row
3
Preprinted Text
No Legend
Recommended Ribbon
M61-R6610, M7-R6600
Adhesive
Non-Adhesive
Preprinted Images
None
Minimum Service Temperature
-67 Degrees F
Label Material
Polyolefin
Maximum Wire Gauge
10 AWG
For Print Method
Thermal Transfer
Maximum Service Temperature
275 Degrees F
Double-Sided Printable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Application
Electrical Labeling, Wire and Cable Labeling
Minimum Wire Gauge
20 AWG
Material Properties
Flame-retardant, Heat-shrinkable
Label Media Format
Precut Roll
Material Series
B-342
Ribbon Color
Black
Number of Labels Included
3,000

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 11/32 in, Label Width 19/32 in, Number of Labels Included 3,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.