Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Green, Polyolefin, 1-3/4inW

  • Mfr # M6-1000-175-342-GR

  • Zoro # G508260385


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-1000-175-342-GR
Zoro #
G508260385
UPC #
888434595145
Country of Origin
United States

Dimensions

Label Height
1 21/32 in
Minimum Wire Diameter
0.33 in
Roll Width
1 3/4 in
Label Width
1 3/4 in
Maximum Wire Diameter
0.95 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Green
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Roll
50
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Color
Green ( Matte )
Maximum Wire Gauge
500 MCM
For Print Method
Thermal Transfer
Double-Sided Printable
No
Maximum Service Temperature
275 Degrees F
Minimum Wire Gauge
2 AWG
Material Properties
Flame-retardant, Heat-shrinkable
Labels per Row
1
Preprinted Text
No Legend
Minimum Service Temperature
-67 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Indoor/Outdoor Usage
Indoor
Label Attachment Style
Heat Shrink
Preprinted Images
None
Material Series
B-342

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 1 21/32 in, Label Width 1 3/4 in, Number of Labels Included 50, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.