Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, Polyolefin, 1/2inW

  • Mfr # 2LSZH-250-2-WT-M-4

  • Zoro # G115699707


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Material Properties
Halogen Free
For Print Method
Thermal-Transfer
Label Width
1/2 in
Labels per Row
4
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LSZH-250-2-WT-M-4
Zoro #
G115699707
UPC #
888434641712
Country of Origin
United States

Dimensions

Label Width
1/2 in
Maximum Wire Diameter
0.22 in
Roll Width
3 1/2 in
Label Height
7/16 in
Core Diameter
3 in
Minimum Wire Diameter
0.13 in

Details

Material Properties
Halogen Free
For Print Method
Thermal-Transfer
Labels per Row
4
Label Media Format
Continuous Roll
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Double-Sided Printable
Yes
Maximum Wire Gauge
8 AWG
Label Finish
Matte
Product Type
Heat Shrink Label
Printer Series Compatibility
i7100, i7500
Label Attachment Style
Heat Shrink Sleeve
Item
Wire Marker
Minimum Wire Gauge
12 AWG
Label Color
White
Standards
RoHS 2011/65/EU, RoHS 2015/863
Maximum Service Temperature
221 Degrees F
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Material Series
B-7641
Minimum Service Temperature
-67 Degrees F
Shrink Ratio
2:1
Labels per Roll
4,000
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Preprinted Images
None
Preprinted Text
None
Compatible Mfr Part Number
177226, 177714, 177718

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width 1/2 in, Number of Labels Included 4,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.