This item is Discontinued.

Brady Slider Insert, Alum, 6inH, Blue/White, Eng 140796

Slider Insert, Alum, 6inH, Blue/White, Eng (Discontinued)

  • Mfr # 140796
  • Zoro # G9401436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140796
Zoro #
G9401436
UPC #
754473939649
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Hearing Protection and Safety Glasses Must Be Worn
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Material
Aluminum
Minimum Service Temperature
-40 Degrees F
Sign Shape
Horizontal Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Style
Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Chemical Resistant
Yes
Write on Surface
No
Sign Format
ANSI/OSHA Format
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
UV Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend Text Color
Blue
Printed Language
English
Retroreflective Grade
Not Retroreflective
Sign Legend Background Color
White
Abrasion Resistant
Yes
Maximum Service Temperature
230 Degrees F
Sign Legend
Hearing Protection And Safety Glasses Must Be Worn
Graffiti Resistant
No

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection And Safety Glasses Must Be Worn, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.