This item is Discontinued.

Brady Slider Insert, Alum, Black and Red/White 140788

Slider Insert, Alum, Black and Red/White (Discontinued)

  • Mfr # 140788
  • Zoro # G9401375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140788
Zoro #
G9401375
UPC #
754473939564
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Shorts, Sleeveless Shirts and Un-Tucked Shirts are Prohibited
Language
English
Material
B-555 Aluminum
Legend/Background Color
Black and Red/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
For Use With
Brady(TM) Sign Slider Boards
Glow In The Dark
No
ANSI Compliant
Yes
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
UV Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Compliant
Yes
Sign Legend Background Color
White
Sign Shape
Horizontal Rectangle
Write on Surface
No
Sign Legend
Shorts, Sleeveless Shirts And Un-Tucked Shirts Are Prohibited
Abrasion Resistant
Yes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Printed Language
English
Maximum Service Temperature
230 Degrees F
Graffiti Resistant
No
Background Color
White
Sign Material
Aluminum
Protective Coating
Clear Liquid Laminate
Sign Legend Text Color
Black, Red
Sign Mounting Style
Mounting Holes
Sign Format
ANSI/OSHA Format

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Shorts, Sleeveless Shirts And Un-Tucked Shirts Are Prohibited, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.