This item is Discontinued.

Brady Slider Insert, English, Blck and Red/White 140761

Slider Insert, English, Blck and Red/White (Discontinued)

  • Mfr # 140761
  • Zoro # G9400763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140761
Zoro #
G9400763
UPC #
754473939304
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Shorts, Sleeveless Shirts and Un-Tucked Shirts are Prohibited
Language
English
Material
B-401 Plastic
Legend/Background Color
Black and Red/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
ANSI Compliant
Yes
Glow In The Dark
No
OSHA Compliant
Yes
UV Resistant
No
Background Color
White
Printed Language
English
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Legend
Shorts, Sleeveless Shirts And Un-Tucked Shirts Are Prohibited
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black, Red
Sign Material
Polystyrene
Write on Surface
No
Sign Mounting Style
Mounting Holes
Corrosion Resistant
No
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Shorts, Sleeveless Shirts And Un-Tucked Shirts Are Prohibited, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.