This item is Discontinued.

Brady Slider Insert, Safety Gloves are Required 140778

Slider Insert, Safety Gloves are Required (Discontinued)

  • Mfr # 140778
  • Zoro # G9400867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140778
Zoro #
G9400867
UPC #
754473939465
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Safety Gloves are Required At All Times
Language
English
Material
B-401 Plastic
Legend/Background Color
Blue/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
For Use With
Brady(TM) Sign Slider Boards
Abrasion Resistant
Yes
ANSI Compliant
Yes
Background Color
White
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Style
Mounting Holes
Graffiti Resistant
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Material
Polystyrene
Sign Legend Text Color
Blue
Sign Legend Style
Symbol and Text
Sign Shape
Horizontal Rectangle
Write on Surface
No
Sign Legend
Safety Gloves Are Required At All Times
Minimum Service Temperature
-40 Degrees F
OSHA Compliant
Yes
Sign Format
ANSI/OSHA Format
Printed Language
English
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Are Required At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.