This item is Discontinued.

Brady Slider Insert, Text and Symbol, English 140830

Slider Insert, Text and Symbol, English (Discontinued)

  • Mfr # 140830
  • Zoro # G9401664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140830
Zoro #
G9401664
UPC #
754473939984
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.035 in

Details

Item
Slider Insert
Legend
Hearing Protection Must Be Worn At All Times
Language
English
Material
B-555 Aluminum
Legend/Background Color
Blue/White
For Use With
Brady(TM) Sign Slider Boards
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Printed Language
English
Corrosion Resistant
No
Sign Mounting Style
Mounting Holes
ANSI Compliant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
OSHA Compliant
Yes
Abrasion Resistant
Yes
Sign Legend Text Color
Blue
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Sign Material
Aluminum
Sign Legend
Hearing Protection Must Be Worn At All Times
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Sign Legend Background Color
White
Write on Surface
No

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Must Be Worn At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.