
SlimView Portable Group Lock Box Wall Mount Steel 6.25in H x 10.5in W x 3.125in D
Mfr # 151761
Zoro # G108584645
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Box Material
Heavy Duty Steel with Polycarbonate Cover
Overall Height
6.06 in
Overall Width
10.51 in
Overall Depth
3.45 in
Box Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151761
Zoro #
G108584645
UPC #
888434559024
Country of Origin
China
Dimensions
Overall Height
6.06 in
Overall Width
10.51 in
Overall Depth
3.45 in
Details
Item
Lock Box
Box Material
Heavy Duty Steel with Polycarbonate Cover
Box Color
Yellow
Description
The SlimView Group Lock Box reduces the space you need for group lockout or box storage with a slim profile and recessed door that allows padlocks to hang straight. Yellow color is ideal for contractors or whenever you need to identify different groups of workers quickly. Rugged steel body and polycarbonate door stand up to all of your toughest jobs. Clear door gives you clear view into everything you need during your group lockout. Convenient storage with built-in padlock and key hangers. Room for a dozenstorage space for up to 12 padlocks. Easy to wall mount with button mount holes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.