This item is Discontinued.

Brady Sling Pack, 19" H x 30" W x 4-3/4" D BMP-PACK-2

Sling Pack, 19" H x 30" W x 4-3/4" D (Discontinued)

  • Mfr # BMP-PACK-2
  • Zoro # G2384381
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMP-PACK-2
Zoro #
G2384381
UPC #
754473607388
Country of Origin
China

Dimensions

Size
19 in H x 30 in W x 4-3/4 in D

Details

Item
Sling Pack Printer Case
Printer Series Compatibility
M611
For Use With
Bradyprinter(TM) M611
Material
Nylon
Color
Black/Blue
Includes
Printer Case
Product Type
Sling Pack
Compatible Mfr Part Number
M611-AM-BT-W

Description

Sling Pack Printer Case, Compatible Mfr Part Number M611-AM-BT-W, Printer Series Compatibility M611, Material Nylon, Color Black/Blue, Product Type Sling Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.