Slow Moving Vehicle Sign, 16 in W, 14 in H, No Text, Aluminum, Red
Mfr # 57895
Zoro # G1213254
product price:Â $33.69
/eaKey Features
Legend
Symbol
Width
16 in
Height
14 in
Printed Language
No Text
Sign Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57895
Zoro #
G1213254
UPC #
754473578954
Country of Origin
Mexico
Dimensions
Width
16 in
Height
14 in
Details
Item
Slow Moving Vehicle Sign
Legend
Symbol
Sign Material
Aluminum
Printed Language
No Text
Sign Background Color
Red
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
Symbol
Triangle
Description
Slow Moving Vehicle Sign, Height 14 in, Width 16 in, Sign Material Aluminum, Printed Language No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.