Smoking In Designated Areas Only, 7 in x 10 in, Rectangle, Fiberglass, 122796
Mfr # 122796
Zoro # G8636271
product price:Â $26.19
/eaKey Features
Header
No Header
Legend
Smoking In Designated Areas Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122796
Zoro #
G8636271
UPC #
754473717582
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Smoking Area Sign
Header
No Header
Legend
Smoking In Designated Areas Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
White
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking In Designated Areas Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.