Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 59 gal, 6 ft x 150 ft, Universal, Gray, Polypropylene

  • Mfr # SIR72

  • Zoro # G7586345


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
59 gal
Material
Polypropylene
Size
6 ft x 150 ft
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIR72
Zoro #
G7586345
UPC #
662706511336
Country of Origin
United States

Dimensions

Size
6 ft x 150 ft
Length
150 ft
Width
6 ft
Roll Length
300 ft
Roll Width
72 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
59 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Absorbency Weight
Medium
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
50 to 59 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.
59 gal.
Static Dissipative
Yes
Layers of Construction
1-ply
Perforations
No
Recycled Content (%)
No Recycled Content
Series
Brady SPC Absorbents
Connector Type
No Connector
Number of Layers
1-ply
Sorbent Capacity
59 gal
Volume Absorbed (Pack, Each)
59 gal/pk, 59 gal/pad
Incluces Coverstock
No
Color/Pattern
Gray
Flame Resistant
Yes
Dimpled
No
Leak Resistant Backing
No
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Volume Absorbed Per Pad
59 gal
Includes Coverstock
No Coverstock
Weight
72 in
Application
Absorbents and Spill Control
For Use With
Universal
Volume Absorbed Per Sock/Boom
59 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 6 ft x 150 ft, Volume Absorbed Per Pad 59 gal, Volume Absorbed per Pkg. 59 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.