Zoro Homepage
This item is Discontinued.
Brady Absorbent Pad, 11 gal/pk, Universal Absorbed, Blue, Polypropylene AD15100-BLUE

Absorbent Pad, 11 gal/pk, Universal Absorbed, Blue, Polypropylene (Discontinued)

  • Mfr # AD15100-BLUE
  • Zoro # G3367843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD15100-BLUE
Zoro #
G3367843
UPC #
662706904954
Country of Origin
United States

Dimensions

Size
15 in x 100 ft
Length
100 ft
Width
15 in
Roll Length
100 ft
Perforated Size
Not Perforated
Roll Width
15 in

Description

Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 100 ft, Volume Absorbed per Pkg. 11 gal, Color/Pattern Blue, Material Polypropylene, Perforated No, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.