This item is Discontinued.

Brady Absorbent Pad, 27 gal, 15 in x 19 in, Universal, Gray, Polypropylene HT200

Absorbent Pad, 27 gal, 15 in x 19 in, Universal, Gray, Polypropylene (Discontinued)

  • Mfr # HT200
  • Zoro # G8527224
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT200
Zoro #
G8527224
UPC #
662706898321
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
7 1/2 in x 7 1/2 in
Perforation Along Width
7 1/2 in

Details

Item
Absorbent Pad
Volume Absorbed per Pkg.
27 gal
Volume Absorbed (Pack, Each)
27 gal/pk, 0.135 gal/pad
Material
Polypropylene
Color
Gray
Perforations
Yes
Sorbent Capacity
27 gal (200 Pads)
Fluids Absorbed
Universal
Package Type
Bale
Connector Type
No Connector
Perforated
Yes
Series
High Traffic
Layers of Construction
2
Volume Absorbed Per Pkg.
27 gal.
Item - Spill Control
Absorbent Pad
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Range
20 to 29 gal
Absorbency Weight
Light
Spill Control - Fluids Absorbed
Chemical, Hazmat
Recycled Content (%)
No Recycled Content
Features
Low-Linting
Printed Message
Safety
Coverstock Material
Spunbond
Product Type
Sorbent Pad
Dimpled
Yes
Foot Traffic
Heavy
Number of Pads
200
Incluces Coverstock
Yes
Printed Pictogram
Safety Symbol
Volume Absorbed Per Pad
17 oz
Color/Pattern
Gray
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Yes

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 17 oz, Volume Absorbed per Pkg. 27 gal, Color/Pattern Gray, Material Polypropylene, Perforated Yes, Perforated Size 7 1/2 in x 7 1/2 in, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.