Absorbent Pad, 28 gal, 15 in x 19 in, Universal, Gray Camouflage, Polypropylene (Discontinued)
- Mfr # BM100-2
- Zoro # G2765128
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM100-2
Zoro #
G2765128
UPC #
662706220023
Country of Origin
United States
Dimensions
Size
15 in x 19 in
Length
19 in
Width
15 in
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray Camouflage, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.