This item is Discontinued.

Brady Absorbent Roll, 23 gal, 30 in x 100 ft, Universal, Gray, Green, Polypropylene HTBB30

Absorbent Roll, 23 gal, 30 in x 100 ft, Universal, Gray, Green, Polypropylene (Discontinued)

  • Mfr # HTBB30
  • Zoro # G1658426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTBB30
Zoro #
G1658426
UPC #
662706902271
Country of Origin
United States

Dimensions

Size
30 in x 100 ft
Length
1,200 in
Width
30 in
Perforated Size
Not Perforated
Roll Width
30 in
Roll Length
100 ft

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
23 gal
Volume Absorbed (Pack, Each)
23 gal/pk
Material
Polypropylene
Color
Gray, Green
Perforations
No
Sorbent Capacity
23 gal
Fluids Absorbed
Universal
Package Type
Roll
Connector Type
No Connector
Perforated
No
Series
High Traffic
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
23.1 gal.
Absorbency Weight
Heavy
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
20 to 29 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Recycled Content (%)
No Recycled Content
Features
Fire Resistant
Foot Traffic
Heavy
Specialized Applications
Industrial
Color/Pattern
Gray; Green
Product Type
Sorbent Roll
Printed Pictogram
Slip, Trip and Fall Hazard Symbol
Incluces Coverstock
Yes
Dimpled
Yes
Printed Message
Think Safety
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Yes

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 100 ft, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray; Green, Material Polypropylene, Perforated No, Perforated Size Not Perforated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.