SPC Oil Only Absorbent Booms, 8 x 10', Absorbency Capacity 71 gal, 4PK

  • Mfr # SPC810

  • Zoro # G616109187


product price: $340.99
/pk 4, $85.25/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
10 ft
Spill Capacity
71 gal
Material
Polypropylene
Color
White
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC810
Zoro #
G616109187
UPC #
662706140949
Country of Origin
United States

Dimensions

Length
10 ft
Diameter
8 in

Details

Spill Capacity
71 gal
Material
Polypropylene
Color
White
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Item
Absorbent Boom

Description

SPC Marine Specialty absorbents are designed to float on water and contain or absorb a wide variety of marine fuels and oils. Absorbent booms are designed to float on water and absorb a wide variety of marine fuels and oils. White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use. From containment to booming and skimming operations, these absorbents will soak up unwanted fluids on lakes, rivers, streams, and coastal shorelines.. Marine absorbent products are designed for high absorbency and rapid deployment in demanding emergency situations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.