This item is Discontinued.

Brady Spill Kit, Chem/Hazmat, Gray SKH-65W

Spill Kit, Chem/Hazmat, Gray (Discontinued)

  • Mfr # SKH-65W
  • Zoro # G5832924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKH-65W
Zoro #
G5832924
UPC #
662706901298
Country of Origin
Multiple

Dimensions

Height
33 1/2 in
Length
31 in
Container Size
65 gal.
Pad Length
19 in
Sock Length
144 in
Sock Diameter
3 in
Pillow Length
18 in
Pillow Width
18 in
Pad Width
15 in

Details

Item
Spill Kit
Color
Gray
Spill Control - Fluids Absorbed
Chemical, Hazmat
Fluids Absorbed
Harsh Chemicals
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
63 gal
Includes
(100) 15 in x 19 in Pads, (5) Disposal Bags, (7) 18 in x 18 in Pillows, (7) 3 in x 12 ft Socks, Handbook, Pair Goggles, Pair Nitrile Gloves
Volume Absorbed Range
60 to 69 gal
Wheels
Yes
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
Volume Absorbed per Pkg.
63 gal
Epoxy Putty Included
No
Includes Mounting Fasteners
No
Number of Disposal Bags Included
5
Land Fill Disposable
No
Series
Hazwik
Fluids Absorbed - Pillows
Harsh Chemicals
Additional Components Included
(5) Disposal Bags, Handbook
Empty or Filled
Filled
Number of Pairs of Nitrile Gloves Included
1
Vapor Suppressant Included
No
Sorbents Included
(100) 15 in W x 19 in L Harsh Chemicals Pads, (7) 18 in W x 18 in L Harsh Chemicals Pillows, (7) 3 in Dia. x 12 ft L Harsh Chemicals Socks
Neutralizer Included
No
Number of Pads Included
100
PPE Included
Goggles, Nitrile Gloves
Granular Sorbent Included
No
Solidifier Included
No
Cleaning Solution Included
No
Fluids Absorbed - Socks
Harsh Chemicals
Number of Sorbent Socks Included
7
Overpack Drum Included
65 gal Drum
Emergency Response Handbook/Instructions Included
Yes
Number of Goggles
1
Fluids Absorbed - Pads
Harsh Chemicals
Number of Pillows Included
7
Ph Tester Kit Included
No
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 63 gal, Container Type Drum, 65 gal Container Capacity, 65 gal. Container Size, Filled, Sorbents Included (100) 15 in W x 19 in L Harsh Chemicals Pads, (7) 18 in W x 18 in L Harsh Chemicals Pillows, (7) 3 in Dia. x 12 ft L Harsh Chemicals Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Hazwik, Includes Mounting Fasteners No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.