Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SKO-65W
Zoro #
G5626266
UPC #
662706901281
Country of Origin
Multiple
Dimensions
Height
33 1/2 in
Length
31 in
Container Size
65 gal.
Sock Diameter
3 in
Pad Width
15 in
Pad Length
19 in
Pillow Length
18 in
Pillow Width
18 in
Sock Length
144 in
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 63 gal, Container Type Drum, 65 gal Container Capacity, 65 gal. Container Size, Filled, Sorbents Included (100) 15 in W x 19 in L Oil-Only Pads, (7) 18 in W x 18 in L Oil-Only Pillows, (7) 3 in Dia. x 12 ft L Oil-Only Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.