Spill Kit
- Mfr # SK-Merc
- Zoro # G124447245
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Pad Length
19 in
Number of Goggles
1
Container Type
Bucket
Container Width
14 in
Standards
ECCN EAR99, REACH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK-Merc
- Zoro #
- G124447245
- UPC #
- 662706904947
- Country of Origin
- United States
Dimensions
- Pad Length
- 19 in
- Container Width
- 14 in
- Pad Width
- 15 in
- Container Height
- 18 in
Details
- Number of Goggles
- 1
- Container Type
- Bucket
- Standards
- ECCN EAR99, REACH
- Product Type
- Mercury Specialty Spill Kit
- Item
- Spill Kit
- Number of Disposal Bags Included
- 2
- Number of Scoops Included
- 1
- Includes
- (10) 15 in x 19 in Chemical Pads, (2) Disposal Bags, Mercury Absorbent Powder, Pair Neoprene Gloves, Pair of Goggles, Scoop and Scraper
- Number of Pads Included
- 10
- Container Capacity
- 6 1/2 gal
- Number of Mercury Aspirators Included
- 1
- Specialized Applications
- Absorbents, Spill Control
- Fluids Absorbed
- Mercury
- Container Color
- White
- Number of Scrapers Included
- 1
- Volume Absorbed Per Kit
- 9 gal
- Neutralizes Chemical Type
- Mercury
Description
Mercury Specialty Spill Kit, Fluids Absorbed Mercury, Specialized Applications Absorbents, Spill Control, Neutralizes Chemical Type Mercury, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, White, Sorbents Included Not Applicable, PPE Included Yes, Additional Components Included (10) 15 in x 19 in Chemical Pads, (2) Disposal Bags, Mercury Absorbent Powder, Pair Neoprene Gloves, Pair of Goggles, Scoop and Scraper, Lockable Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.