Shop All Spill Control Kits and Stations
Brady
Spill Kit
Mfr # SKA-14
Zoro # G204078994
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Container Type Drum
- Container Capacity 14 gal
- Volume Absorbed Per Kit 12 gal
Product Information
- Brand Brady
- MFR # SKA-14
- Zoro # G204078994
- UPC # 662706907399
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 26.5 in H x 15 in Dia |
Container Height | 26 1/2 in |
Pad Length | 19 in |
Sock Length | 12 ft |
Pad Width | 15 in |
Container Width | 26 1/2 in |
Container Length | 26 1/2 in |
Sock Diameter | 3 in |
Details
Description
Spill Kit/Station, Fluids Absorbed Universal, Specialized Applications Absorbents, Spill Control, Volume Absorbed Per Kit 12 gal, Container Type Drum, 14 gal Container Capacity, 26.5 in H x 15 in Dia Container Size, Gray, Filled, Sorbents Included (1) 14 Gal Drum Container, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (2) 3 in x 12 ft Socks, (2) Disposal Bags, (20) 15 in x 19 in Universal Pads, Lockable No, Static Dissipative No, Flame Resistant No, Healthcare Specific No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Northern Nova Propane Lantern (2000023099)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 9 (B111/9980P912-09)
- EDGE EYEWEAR Safety Glasses, Amber Anti-Fog, Polarized (SL115VS)
- BRADY Spill Kit, Universal, White (SKA-BKT)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- BRADY Spill Kit, Bag, Oil-Based Liquids, 3 gal. (SKO-BSC)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- Brady Spill Control Supplies