Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SKA-65W
Zoro #
G5553195
UPC #
662706901274
Country of Origin
Multiple
Dimensions
Container Size
65 gal.
Height
42 in
Length
31 in
Pad Length
19 in
Pillow Length
18 in
Sock Diameter
3 in
Pad Width
15 in
Pillow Width
18 in
Sock Length
144 in
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 63 gal, Container Type Drum, 65 gal Container Capacity, 65 gal. Container Size, Filled, Sorbents Included (100) 15 in W x 19 in L Universal Pads, (7) 18 in W x 18 in L Universal Pillows, (7) 3 in Dia. x 12 ft L Universal Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Allwik, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.