Shop BRADY
See all product information
Create Account
Spill Kits
- Mfr # SK-BATT
- Zoro # G623782250
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Pad Length
19 in
Number of Disposal Bags Included
2
Volume Absorbed Per Kit
5 gal
Container Type
Bucket
Container Capacity
6 1/2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK-BATT
- Zoro #
- G623782250
- UPC #
- 662706904930
- Country of Origin
- United States
Dimensions
- Pad Length
- 19 in
- Container Height
- 18 in
- Pad Width
- 15 in
- Container Length
- 18 in
- Sock Diameter
- 3 in
- Container Width
- 14 in
Details
- Item
- Spill Kit
- Number of Disposal Bags Included
- 2
- Volume Absorbed Per Kit
- 5 gal
- Container Type
- Bucket
- Container Capacity
- 6 1/2 gal
- For Use With Chemical or Metal Type
- Battery Acid
- Number of Sorbent Socks Included
- 2
- Container Color
- White
- Neutralizer Included
- Yes
- Granular Sorbent Included
- Yes
- Empty or Filled
- Filled
- Number of Pads Included
- 10
- Product Type
- Spill Kit
- Lockable
- No
- Includes
- (1) Bottle Acid Neutralizer (2 lb), (1) Face Shield, (1) Granular Bag (1 lb), (1) Neoprene Apron, (1) Pair Goggles, (1) Pair Nitrile Gloves, (1) Scoop, (1) Scraper, (10) 15 in x 19 in Pads, (2) 3 in x 4 ft Socks, (2) Disposal Bags
- Neutralizes Chemical Type
- Acids
- Fluids Absorbed - Pads
- Universal
Description
Spill Kit, Fluids Absorbed Acids, For Use With Chemical or Metal Type Battery Acid, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 5 gal, Container Type Bucket, 6 1/2 gal Container Capacity, White, Filled, Sorbents Included (1) Bottle Acid Neutralizer (2 lb), (1) Granular Bag (1 lb), (10) 15 in x 19 in Pads, (2) 3 in x 4 ft Socks, PPE Included (1) Face Shield, (1) Neoprene Apron, (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (1) Scoop, (1) Scraper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.