Shop BRADY
See all product information
Create Account
Sprinkler Control Valve, Aluminum, 10 in x 14 in, With Mounting Holes
- Mfr # 41255
- Zoro # G8534687
product price:Â
$
23.99
/ea
Key Features
Legend
Sprinkler Control Valve
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41255
- Zoro #
- G8534687
- UPC #
- 754473412555
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.035 in
Description
Fire Sprinkler Control Valve Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Sprinkler Control Valve, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.