This item is Discontinued.

Brady Standard Key Retain Lockout Aluminum Padlock 3in Aluminum Shackle KA Brown 3PK 123308

Standard Key Retain Lockout Aluminum Padlock 3in Aluminum Shackle KA Brown 3PK (Discontinued)

  • Mfr # 123308
  • Zoro # G315721635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123308
Zoro #
G315721635
UPC #
754473720681
Country of Origin
China

Dimensions

Body Width
1.5 in
Shackle Height
3 in
Body Height
1.6 in

Details

Body Color
Brown
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open Shackle
Standards
OSHA 1910.147
Number of Keys
6

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.