This item is Discontinued.

Brady Standard Key Retain Lockout Aluminum Padlock 3in Aluminum Shackle KA Purple 6PK 123318

Standard Key Retain Lockout Aluminum Padlock 3in Aluminum Shackle KA Purple 6PK (Discontinued)

  • Mfr # 123318
  • Zoro # G115721590
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123318
Zoro #
G115721590
UPC #
754473720803
Country of Origin
China

Dimensions

Body Width
1-1/2 in
Shackle Height
3 in
Body Height
1.167 in

Details

Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
12

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.