This item is Discontinued.

Brady Standard Key Retain Lockout Aluminum Padlock 3in Aluminum Shackle KD Green 6PK 123286

Standard Key Retain Lockout Aluminum Padlock 3in Aluminum Shackle KD Green 6PK (Discontinued)

  • Mfr # 123286
  • Zoro # G115721774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123286
Zoro #
G115721774
UPC #
754473720445
Country of Origin
China

Dimensions

Body Width
1-1/2 in
Shackle Height
3 in
Body Height
1.6 in

Details

Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
12

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.