This item is Discontinued.

Brady Standard Key Retaining Aluminum Padlocks 1.5 in Aluminum Shackle KA Blue 3PK 105903

Standard Key Retaining Aluminum Padlocks 1.5 in Aluminum Shackle KA Blue 3PK (Discontinued)

  • Mfr # 105903
  • Zoro # G415721474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105903
Zoro #
G415721474
UPC #
754473034481
Country of Origin
China

Dimensions

Body Height
1.6 in
Shackle Height
1.5 in
Body Width
1.5 in

Details

Body Color
Blue
Key Type
Keyed Alike
Shackle Type
Open Shackle
Shackle Material
Steel
Padlock Body Material
Aluminum

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.