
Standard Key Retaining Aluminum Padlocks 1.5 in Aluminum Shackle KA Red 3PK
Mfr # 105902
Zoro # G415721443
product price:Â $73.79
/pk 3, $24.60/eaKey Features
Shackle Height
1.5 in
Key Type
Keyed Alike
Shackle Material
Steel
Body Color
Red
Padlock Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105902
Zoro #
G415721443
UPC #
754473034474
Country of Origin
China
Dimensions
Shackle Height
1.5 in
Body Height
1.6 in
Body Width
1.5 in
Details
Key Type
Keyed Alike
Shackle Material
Steel
Body Color
Red
Padlock Body Material
Aluminum
Shackle Type
Open Shackle
Description
Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.