This item is Discontinued.

Brady Standard Key Retaining Aluminum Padlocks 1.5 in Aluminum Shackle KA Yellow 3PK 105904

Standard Key Retaining Aluminum Padlocks 1.5 in Aluminum Shackle KA Yellow 3PK (Discontinued)

  • Mfr # 105904
  • Zoro # G115721354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105904
Zoro #
G115721354
UPC #
754473034498
Country of Origin
China

Dimensions

Body Width
1.5 in

Details

Shackle Type
Open Shackle
Shackle Material
Steel
Key Type
Keyed Alike
Body Color
Yellow
Padlock Body Material
Aluminum

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.