This item is Discontinued.

Brady Standard Key Retaining Lockout Aluminum Padlock 3 in Aluminum Shackle KA Red 3PK 123302

Standard Key Retaining Lockout Aluminum Padlock 3 in Aluminum Shackle KA Red 3PK (Discontinued)

  • Mfr # 123302
  • Zoro # G415721696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123302
Zoro #
G415721696
UPC #
754473720629
Country of Origin
China

Dimensions

Shackle Height
3 in
Body Width
1.5 in
Body Height
1.6 in

Details

Shackle Type
Open Shackle
Key Type
Keyed Alike
Shackle Material
Aluminum
Standards
OSHA 1910.147
Padlock Body Material
Aluminum
Number of Keys
6
Body Color
Red

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.