This item is Discontinued.

Brady Standard Key Retaining Lockout Aluminum Padlock 3 in Aluminum Shackle KD Red 6PK 123284

Standard Key Retaining Lockout Aluminum Padlock 3 in Aluminum Shackle KD Red 6PK (Discontinued)

  • Mfr # 123284
  • Zoro # G215721759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123284
Zoro #
G215721759
UPC #
754473720421
Country of Origin
China

Dimensions

Shackle Height
3 in
Body Height
1.6 in
Body Width
1.5 in

Details

Number of Keys
12
Body Color
Red
Shackle Type
Open Shackle
Shackle Material
Aluminum
Key Type
Keyed Different
Padlock Body Material
Aluminum
Standards
OSHA 1910.147

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.