Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Black

  • Mfr # 99620

  • Zoro # G715721457


product price:  $20.69
/ea

Key Features

Shackle Type
Open Shackle
Shackle Height
1.5 in
Key Type
Keyed Different
Padlock Body Material
Aluminum
Shackle Length
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99620
Zoro #
G715721457
UPC #
754473996208
Country of Origin
China

Dimensions

Shackle Height
1.5 in
Shackle Length
0.8 in
Body Width
1.5 in
Body Height
1.6 in

Details

Shackle Type
Open Shackle
Key Type
Keyed Different
Padlock Body Material
Aluminum
Number of Keys
2
Standards
OSHA 1910.147
Body Color
Black
Shackle Material
Aluminum

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Aluminum shackle has superior spark and corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products