Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Brown

  • Mfr # 104578

  • Zoro # G615721458


product price:  $24.49
/ea

Key Features

Shackle Height
1.5 in
Shackle Type
Open Shackle
Key Type
Keyed Different
Shackle Length
0.8 in
Body Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104578
Zoro #
G615721458
UPC #
754473032821
Country of Origin
China

Dimensions

Shackle Height
1.5 in
Shackle Length
0.8 in
Body Width
1.5 in
Body Height
1.6 in

Details

Shackle Type
Open Shackle
Key Type
Keyed Different
Body Color
Brown
Padlock Body Material
Aluminum
Number of Keys
2
Shackle Material
Aluminum
Standards
OSHA 1910.147

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Aluminum shackle has superior spark and corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products