This item is Discontinued.

Brady Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Purple 6PK 104577

Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Purple 6PK (Discontinued)

  • Mfr # 104577
  • Zoro # G615721403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104577
Zoro #
G615721403
UPC #
754473032814
Country of Origin
China

Dimensions

Body Width
1-1/2 in
Shackle Height
1-1/2 in
Body Height
1.6 in
Shackle Length
0.8 in

Details

Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
12

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.