
Standard Safety Lockout Aluminum Padlock 1.5 in Aluminum Shackle KD Silver
Mfr # 123321
Zoro # G215721407
product price: $22.99
/eaKey Features
Shackle Material
Aluminum
Body Height
1.6 in
Body Width
1.5 in
Shackle Type
Open Shackle
Padlock Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123321
Zoro #
G215721407
UPC #
754473720865
Country of Origin
China
Dimensions
Body Height
1.6 in
Body Width
1.5 in
Shackle Height
1.5 in
Details
Shackle Material
Aluminum
Shackle Type
Open Shackle
Padlock Body Material
Aluminum
Number of Keys
2
Key Type
Keyed Different
Standards
OSHA 1910.147
Description
Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Aluminum shackle has superior spark and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.