This item is Discontinued.

Brady Standard Safety Steel Padlocks 0.75 in Steel Shackle KD Red 99500

This item is Discontinued.

Brady

Standard Safety Steel Padlocks 0.75 in Steel Shackle KD Red (Discontinued)

Mfr # 99500
Zoro # G908583541
UPC # 754473995003
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99500
Zoro #
G908583541
UPC #
754473995003
Country of Origin
Germany

Dimensions

Overall Height
1.4 in
Overall Width
1.1 in
Overall Depth
1 in

Details

Item
Padlock
Body Color
Red
Padlock Body Material
Reinforced Laminated Steel
Key Type
Keyed Different
Application
Lockout Tagout
Includes
(1) Padlock;(2) Keys
Body Finish
Individually Coated Laminates
Features
Corrosion-resistant;Heavy-duty;Rust Protection

Description

Laminated steel padlocks with 3/4 in. clearance hardened steel shackles from Brady withstand severe physical abuse and offer superior corrosion resistance. Body plates are individually coated for superior rust protection. 5-pin cylinder offers more unique key cuts and better tamper resistance than conventional 4-pin lock. Colored bumpers can be used for identification and protection and custom stamping is available. Hardened steel shackle is extremely difficult to cut.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.