This item is Discontinued.

Brady Stop, Safety Glasses Required Beyond This Point, 18" W x 18" H, Octagon, Aluminum 124542

Stop, Safety Glasses Required Beyond This Point, 18" W x 18" H, Octagon, Aluminum (Discontinued)

  • Mfr # 124542
  • Zoro # G5783653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124542
Zoro #
G5783653
UPC #
754473809249
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.035"

Details

Item
Safety Reminder Sign
Header
Stop
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Legend/Background Color
Black And Red/White
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Red
Mounting Style
With Mounting Holes
Background Color
Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Aluminum
Legend Style
Symbol and Text
Sign Legend Color
Black
Language
English
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.